Shop All Welding Cable
This Product is Discontinued
Radnor
Welding Cable, 2/0, 50 ft., Black, EPDM (Discontinued)
Mfr # RAD64003508
Zoro # G8575752
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wire Size 2/0 AWG
- Length 50 ft
- Jacket Color Black
- Insulation Material EPDM Rubber
- Stranding 1196 x 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003508
- Zoro # G8575752
- UPC # 639890035085
- Country of Origin United States
- Category Welding Cable
Dimensions
Wire Size | 2/0 AWG |
Length | 50 ft |
Length (Wire and Cable) | 50 ft. |
Length - Wire and Cable | 50 ft. |
Nominal Outside Dia. | 0.59 in |
Wire Size - Wire and Cable | 2/0 |
Wire Size (Wire and Cable) | 2/0 |
Length (Straight Wireway) | 50 ft |
Details
Jacket Color | Black |
Insulation Material | EPDM Rubber |
Stranding | 1196 x 30 |
Insulation Color | Black |
Max. Amps | 400 |
Wire and Cable Item | Welding Cable |
Wire Gauge | 2/0 |
Max. Temp. | 221 Degrees F |
Insulation Material - Wire and Cable | EPDM Rubber |
Item | Welding Cable |
Conductor Material | Copper |
Max. Voltage | 600 |
Voltage | 600 V |
Description
Welding Cable, Wire Size 2/0 AWG, Insulation Material EPDM Rubber, Jacket Color Black, Length 50 ft, Voltage 600 V, Stranding 1196 x 30, Nominal Outside Dia. 0.59 in, Conductor Material Copper, Temp. Rating 221 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.