Shop All Welding Hose
Radnor
Twin Welding Hose, 3/8 dia, 750 ft, Grd R
Mfr # RAD64003365
Zoro # G9054972
product price: $3,011.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,011.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 750 ft
- Hose Color Green, Red
- Temp. Range -40⨠Degrees to 120⨠Degrees F
- Hose Length (Ft.) 750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003365
- Zoro # G9054972
- UPC # 639890033654
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 750 ft |
Hose Length (Ft.) | 750 |
Hose Inside Dia. (In.) | 3/8 |
Details
Hose Color | Green, Red |
Temp. Range | -40⨠Degrees to 120⨠Degrees F |
Item | Twin Line Welding Hose |
Color Coding | Green, Red |
Type | Grade R |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Hose Grade | R |
Hose Configuration | Bulk Hose |
Description
Item Twin Line Welding Hose, Hose Inside Dia. 3/8 in, Hose Length 750 ft, Hose Color Green, Red, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Temp. Range -40� Degrees to 120� Degrees F, Hose Configuration Bulk Hose, Hose Grade R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Blades, Metal, Straight (G2-1601)
- BOSCH Butane-Powered Flameless Microtorch (4470)
- WESTERN ENTERPRISES We 808 Adaptor (312-808)
- MILLER ELECTRIC Nozzle, 15.9mm Bore, Copper (N-M5818C)
- RADNOR Twin Welding Hose, 3/16dia, 12-1/2ft, Grd T (RAD64003335)
- RADNOR Twin Welding Hose, 3/8 dia, 50 ft, Grd R (RAD64003332)
- RADNOR Twin Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003363)
- RADNOR Single Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003371)
- RADNOR Single Welding Hose, 3/8 dia, 750 ft, Grd R (RAD64003375)
- RADNOR Twin Welding Hose, 1/4dia, 12-1/2ft, Grd R (RAD64003350)
- CONTINENTAL Twin Line Welding Hose, 1/4", 50 ft. (TWR-04-050BB)
- Radnor Welding Hose