Shop All Welding Hose
Radnor
Twin Welding Hose, 1/4 dia, 750 ft, Grd T
Mfr # RAD64003380
Zoro # G9055006
product price: $2,525.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,525.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 750 ft
- Hose Color Green, Red
- Temp. Range -20¿ to 120¿F
- Standards RMA/CGA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003380
- Zoro # G9055006
- UPC # 639890033807
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 750 ft |
Hose Inside Dia. (In.) | 1/4 |
Hose Length (Ft.) | 750 |
Details
Hose Color | Green, Red |
Temp. Range | -20¿ to 120¿F |
Standards | RMA/CGA |
Type | Grade T |
Item | Twin Line Welding Hose |
Color Coding | Green, Red |
Hose Configuration | Bulk Hose |
Hose Tube Material | Synthetic Rubber |
Hose Grade | T |
Description
Item Twin Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Length 750 ft, Hose Color Green, Red, Hose Tube Material Synthetic Rubber, Temp. Range -20� to 120�F, Standards RMA/CGA, Hose Configuration Bulk Hose, Hose Grade T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Nozzle, Welding, 0-W (0323-0112)
- BLUE DEMON Aluminum Welding Wire, .030"x1lb, Spool (ER4043-030-01)
- LINCOLN ELECTRIC 14" Stick Electrode 5/32" Dia., AWS E6010, 10 lb. (ED032566)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1007)
- RADNOR Single Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003371)
- RADNOR Twin Welding Hose, 3/16dia, 12-1/2ft, Grd T (RAD64003335)
- RADNOR Twin Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003363)
- RADNOR Single Welding Hose, 3/8 dia, 750 ft, Grd R (RAD64003375)
- RADNOR Twin Welding Hose, 3/8 dia, 50 ft, Grd R (RAD64003332)
- RADNOR Twin Welding Hose, 1/4dia, 12-1/2ft, Grd R (RAD64003350)
- XTRWELD Twin Hose Grade T, BB Fittings, VD, 1/4, 50' (HTWT14BB-50)
- Radnor Welding Hose