Shop All Welding Hose
Radnor
Twin Welding Hose, 1/4 dia, 750 ft, Grd R
Mfr # RAD64003363
Zoro # G9054893
product price: $1,391.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,391.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 750 ft
- Hose Color Green, Red
- Temp. Range -40¿ to 120¿F
- Hose Inside Dia. (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003363
- Zoro # G9054893
- UPC # 639890033630
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 750 ft |
Hose Inside Dia. (In.) | 1/4 |
Hose Length (Ft.) | 750 |
Details
Hose Color | Green, Red |
Temp. Range | -40¿ to 120¿F |
Item | Twin Line Welding Hose |
Color Coding | Green, Red |
Type | Grade R |
Hose Cover Material | Synthetic Rubber |
Hose Grade | R |
Hose Tube Material | Synthetic Rubber |
Hose Configuration | Bulk Hose |
Description
Item Twin Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Length 750 ft, Hose Color Green, Red, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Temp. Range -40� to 120�F, Hose Configuration Bulk Hose, Hose Grade R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.625 In (44S)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289762)
- XTRWELD LENS45GSH7 Lens, Filter Plate, Shade 7, Glass (LENS45G-SH7)
- AMERICAN TORCH TIP Electrode Extended, PK5 (020382)
- RADNOR Twin Welding Hose, 3/8 dia, 50 ft, Grd R (RAD64003332)
- RADNOR Single Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003371)
- RADNOR Twin Welding Hose, 3/16dia, 12-1/2ft, Grd T (RAD64003335)
- RADNOR Twin Welding Hose, 1/4dia, 12-1/2ft, Grd R (RAD64003350)
- RADNOR Single Welding Hose, 3/8 dia, 750 ft, Grd R (RAD64003375)
- POWERWELD Replacement Hose Assembly for PW-500PT (PW-500PTHA)
- UNIWELD Acetylene Gas Air Hose, 12 1/2 Ft (H12)
- Radnor Welding Hose