Shop All Welding Hose
This Product is Discontinued
Radnor
Twin Welding Hose, 1/4 dia, 50 ft, Grd T (Discontinued)
Mfr # RAD64003341
Zoro # G8575901
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 50 ft
- Fitting Type BB x BB
- Hose Color Green, Red
- Type Grade T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003341
- Zoro # G8575901
- UPC # 639890033418
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Hose Length (Ft.) | 50 |
Hose Inside Dia. (In.) | 1/4 |
Details
Fitting Type | BB x BB |
Hose Color | Green, Red |
Type | Grade T |
Fittings | BB |
Item | Twin Line Welding Hose |
Color Coding | Green, Red |
Hose Fittings | BB x BB |
Hose Configuration | Coupled Assembly |
Hose Tube Material | Synthetic Rubber |
Hose Fitting B Type | BB |
Hose Grade | T |
Hose Fitting A Type | BB |
Description
Twin Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Hose Color Green, Red, Hose Tube Material Synthetic Rubber, Hose Configuration Coupled Assembly, Hose Grade T, Hose Fitting A Type BB, Hose Fitting B Type BB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.