Shop All Welding Hose
Radnor
Single Welding Hose, 3/8 dia, 750 ft, Grd R
Mfr # RAD64003375
Zoro # G9054954
product price: $2,008.99
/ea
Free Shipping & Returns
$2,008.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 750 ft
- Hose Color Green
- Temp. Range -40¿ to 120¿F
- Hose Inside Dia. (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003375
- Zoro # G9054954
- UPC # 639890033753
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 750 ft |
Hose Inside Dia. (In.) | 3/8 |
Hose Length (Ft.) | 750 |
Details
Hose Color | Green |
Temp. Range | -40¿ to 120¿F |
Color Coding | Green |
Item | Single Line Welding Hose |
Type | Grade R |
Hose Cover Material | Synthetic Rubber |
Hose Tube Material | Synthetic Rubber |
Hose Grade | R |
Hose Configuration | Bulk Hose |
Description
Item Single Line Welding Hose, Hose Inside Dia. 3/8 in, Hose Length 750 ft, Hose Color Green, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Temp. Range -40� to 120�F, Hose Configuration Bulk Hose, Hose Grade R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E6011, 3/32", 12 L, 50 lb (ED010110)
- ANGLO AMERICAN TOOLS Grip-On 7 Axial Grip L Plier (Epoxy) (GR91207)
- POWERWELD Gold Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #10 (MP4GO10)
- TILLMAN 38In Choc Sp Wst Apr (5330A)
- RADNOR Twin Welding Hose, 1/4dia, 12-1/2ft, Grd R (RAD64003350)
- RADNOR Twin Welding Hose, 3/16dia, 12-1/2ft, Grd T (RAD64003335)
- RADNOR Twin Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003363)
- RADNOR Single Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003371)
- RADNOR Twin Welding Hose, 3/8 dia, 50 ft, Grd R (RAD64003332)
- FORNEY Forney Industries Inc 86145 Hose Oxygen & Acetylene 0.25 x 25 ft. R-Grade (8912651)
- INTERSTATE PNEUMATICS 1/4 in. x 100 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-100)
- Radnor Welding Hose