Shop All Welding Hose
Radnor
Single Welding Hose, 1/4 dia, 750 ft, Grd R
Mfr # RAD64003370
Zoro # G9054911
product price: $1,695.99
/ea
Free Shipping & Returns
$1,695.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 750 ft
- Hose Color Red
- Temp. Range -40⨠Degrees to 120⨠Degrees F
- Hose Inside Dia. (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003370
- Zoro # G9054911
- UPC # 639890033708
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 750 ft |
Hose Inside Dia. (In.) | 1/4 |
Hose Length (Ft.) | 750 |
Details
Hose Color | Red |
Temp. Range | -40⨠Degrees to 120⨠Degrees F |
Item | Single Line Welding Hose |
Type | Grade R |
Color Coding | Red |
Hose Grade | R |
Hose Tube Material | Synthetic Rubber |
Hose Cover Material | Synthetic Rubber |
Hose Configuration | Bulk Hose |
Description
Item Single Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Length 750 ft, Hose Color Red, Hose Tube Material Synthetic Rubber, Hose Cover Material Synthetic Rubber, Temp. Range -40� Degrees to 120� Degrees F, Hose Configuration Bulk Hose, Hose Grade R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Blue Welding Curtain, 72"X81Yd Roll (325-72R)
- SMITH EQUIPMENT Cutting Torch, Cuts Up to 12 In, 21 In L (SC229)
- BERNZOMATIC Torch Kit, Series KC3500, Propane (KC3500)
- JACKSON SAFETY Pass Welding Helmet, Shade 10 Filter Plate Lift Frnt Narrow Black (14982)
- RADNOR Twin Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003363)
- RADNOR Twin Welding Hose, 1/4dia, 12-1/2ft, Grd R (RAD64003350)
- RADNOR Single Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003371)
- RADNOR Twin Welding Hose, 3/16dia, 12-1/2ft, Grd T (RAD64003335)
- RADNOR Twin Welding Hose, 3/8 dia, 50 ft, Grd R (RAD64003332)
- RADNOR Single Welding Hose, 3/8 dia, 750 ft, Grd R (RAD64003375)
- SIEVERT Gas Hose, 12 ft., Liquid Propane (1512IS)
- Radnor Welding Hose