Shop All Welding Nozzle
Radnor
Nozzle, Miller
Mfr # RAD64002944
Zoro # G8573327
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1/2 in
- For MIG Guns Miller(R) MIGmatic(TM) M-25 and M-40
- Series 200258
- Style Miller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002944
- Zoro # G8573327
- UPC # 639890029442
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 1/2 in |
Details
Item | Nozzle |
For MIG Guns | Miller(R) MIGmatic(TM) M-25 and M-40 |
Series | 200258 |
Style | Miller |
Description
Nozzle, Miller Style, Bore Dia. (In.) 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 3in1 ADF Cartridge DigAutoDark Weld Grind Torch Mode (16622)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 2.4mm (T22-D24)
- SMITH EQUIPMENT Cutting Tip, Size 3.5 In, 1.5 - 2 In Thick (SC40-3)
- LINCOLN ELECTRIC Plasma Cutter, P20, 20A, 115V (K2820-1)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002800)
- RADNOR Nozzle, Miller (RAD64002941)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002538)
- LINCOLN ELECTRIC LINCOLN Extended Reach MIG Weld Nozzle (KP3359-1-50R)
- Radnor Welding Nozzle