Shop All Welding Nozzle
Radnor
Nozzle, Miller
Mfr # RAD64002940
Zoro # G8573284
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Miller(R) MIGmatic(TM) M-25 and M-40
- Style Miller
- Bore Dia. (In.) 1/2 in
- Series 169724
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002940
- Zoro # G8573284
- UPC # 639890029404
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 1/2 in |
Details
Item | Nozzle |
For MIG Guns | Miller(R) MIGmatic(TM) M-25 and M-40 |
Style | Miller |
Series | 169724 |
Description
Nozzle, Miller Style, Bore Dia. (In.) 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 7" 90-degree Angle Joint Welding Pliers (D055407)
- RADNOR Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (RAD64003028)
- VICTOR Cutting Attachment, Series 1260 (0381-0162)
- POWERWELD Tungsten, 2% Thoriated (Red), 5/32" x 7" (2PC532)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002713)
- RADNOR Nozzle, Miller (RAD64002941)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- RADNOR Nozzle, Miller (RAD64002944)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-38F)
- Radnor Welding Nozzle