Shop All Welding Nozzle
Radnor
Nozzle, Miller, PK2
Mfr # RAD64002923
Zoro # G8573241
product price: $34.59
/pk 2, $17.30/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Miller(R) MIGmatic(TM) M-25 and M-40
- Bore Dia. (In.) 5/8 in
- Series 169726
- Style Miller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002923
- Zoro # G8573241
- UPC # 639890029237
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
For MIG Guns | Miller(R) MIGmatic(TM) M-25 and M-40 |
Series | 169726 |
Style | Miller |
Description
Nozzle, Miller Style, Bore Dia. (In.) 5/8, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Torch Kit, NE Series Series, Acetylene (NE835A)
- WESTWARD Mig Welding Wire, E71T-1, 0.030, 10lb (24D979)
- POWERWELD Flat Soapstone Holder (PWFSH)
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK25 (RAD64002655)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002802)
- RADNOR Nozzle, Miller (RAD64002941)
- RADNOR Nozzle, Binzel, Standard, PK2 (RAD64002979)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002796)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4756-7)
- Radnor Welding Nozzle