Shop All Welding Nozzle
Radnor
Nozzle Insulator, Tweco, Fine Threaded, PK2
Mfr # RAD64002570
Zoro # G8573844
product price: $35.45
/pk 2, $17.73/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Tweco No. 4 Series MIG Guns
- Style Tweco
- Series 34FN
- For MIG Guns Tweco(R) No. 4
- Type Fine Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002570
- Zoro # G8573844
- UPC # 639890025703
- Country of Origin China
- Category Welding Nozzle
Details
Item | Nozzle Insulator |
For Use With | Tweco No. 4 Series MIG Guns |
Style | Tweco |
Series | 34FN |
For MIG Guns | Tweco(R) No. 4 |
Type | Fine Threaded |
Compatible with Brand | Tweco |
For Nozzle Series | 34FN |
Welding Processes | MIG Welding (GMAW) |
Connection Type | Threaded |
Compatible with Model | Radnor 400, Radnor Master 250, Radnor Master 350, Radnor Master 400, Radnor Pro 250, Radnor Pro 450 |
Maximum Current | 450 A |
Process | MIG Welding (GMAW) |
Description
Nozzle Insulator, Compatible with Brand Tweco, Series 34FN, Compatible with Model Radnor 400, Radnor Master 250, Radnor Master 350, Radnor Master 400, Radnor Pro 250, Radnor Pro 450, For Nozzle Series 34FN, Maximum Current 450 A, Welding Processes MIG Welding (GMAW), Connection Type Threaded, For Use With Tweco No. 4 Series MIG Guns, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4758-7)
- WESTWARD MIG Welding Wire, ER309L, .030, 10 lb. (41R271)
- MILLER ELECTRIC Nozzle, Standard, Orifice, 5/8, PK2 (050622)
- TWECO Nozzle, Velocity, 1/2 Inch Bore (1220-1200)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002713)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002802)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- RADNOR Nozzle, Binzel, Standard, PK2 (RAD64002979)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- Radnor Welding Nozzle