Shop All MIG Gun Consumables
Radnor
Nozzle, Copper, Tweco, Short Stop
Mfr # RAD64002694
Zoro # G8574343
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 24A50SS
- Material Copper
- Type Short Stop
- Style Tweco
- For MIG Guns Radnor(R), Tweco(R), Tweco(R) No. 4, Radnor(R) Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002694
- Zoro # G8574343
- UPC # 639890026946
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Bore Dia. (In.) | 1/2 in |
Details
Item | Nozzle |
Series | 24A50SS |
Material | Copper |
Type | Short Stop |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 4, Radnor(R) Pro |
Description
Nozzle, Short Stop, Tweco Style, Bore Dia. (In.) 1/2, Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Shield Cap Machine, 40 Amps (9-8245)
- BUILDPRO Inserta Clamp, 1/2" H x 6-1/2" W x 3-1/4" D (UDN5150)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow (334-6X8)
- POWERWELD TIG Rod, Stainless Steel, ER316L, 3/32" x 36" (ER316L-332)
- RADNOR Gas Diffuser, Miller, PK2 (RAD64002943)
- RADNOR Nozzle, Miller (RAD64002924)
- RADNOR Gas Diffuser, Binzel, PK5 (RAD64002989)
- RADNOR Contact Tip, 0.072, Lincoln, PK25 (RAD64007026)
- RADNOR Insulator, Tweco, PK5 (RAD64002702)
- RADNOR Nozzle, Copper, Tweco, Slip-On, PK2 (RAD64002703)
- MILLER ELECTRIC Liner, 0.035" to 0.045" Wire Sz, 15 ft. (LM3A-15)
- Radnor MIG Gun Consumables