Shop All MIG Gun Consumables
Radnor
Nozzle, Copper, Tweco, Short Stop, PK2
Mfr # RAD64002707
Zoro # G8574483
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2262SS
- Material Copper
- Type Short Stop
- Style Tweco
- For MIG Guns Radnor(R), Tweco(R), Tweco(R) No. 2, Radnor(R) Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64002707
- Zoro # G8574483
- UPC # 639890027073
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
Series | 2262SS |
Material | Copper |
Type | Short Stop |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 2, Radnor(R) Pro |
Description
Nozzle, Short Stop, Tweco Style, Bore Dia. (In.) 5/8, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Capmount Adapt NonSlot Cap Spark Deflect Clips Onto Cap Univ (14943)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Red (22RN61)
- BONA DISPSBL WET CLN PAD 12PK (AX0003506)
- ARC-ZONE Silver-Grey Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-SST-K)
- RADNOR Gas Diffuser, Brass, Tweco, Standard, PK5 (RAD64002720)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002725)
- RADNOR Insulator, Tweco (RAD64002682)
- RADNOR Nozzle, Copper, Tweco, Adjustable, PK2 (RAD64002704)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002698)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002700)
- MILLER ELECTRIC MILLER 10ft Steel MIG Welding Liner (LM2A-10)
- Radnor MIG Gun Consumables