Shop All MIG Gun Consumables
Radnor
Nozzle, Copper, Tweco, Short Stop, PK2
Mfr # RAD64002705
Zoro # G8574465
product price: $12.35
/pk 2, $6.18/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2250SS
- Material Copper
- Style Tweco
- Type Short Stop
- For MIG Guns Radnor(R), Tweco(R), Tweco(R) No. 2, Radnor(R) Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002705
- Zoro # G8574465
- UPC # 639890027059
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Bore Dia. (In.) | 1/2 in |
Details
Item | Nozzle |
Series | 2250SS |
Material | Copper |
Style | Tweco |
Type | Short Stop |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 2, Radnor(R) Pro |
Description
Nozzle, Short Stop, Tweco Style, Bore Dia. (In.) 1/2, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Manual Twin Welding Hose Reel, 100' Capacity (MHR100)
- XTRWELD 2% Thoriated Tungsten Electrode, 0.040, Red, 7 In L, 10PK (WTTH2040)
- MILLER ELECTRIC Plasma Cutter Torch O-Ring, PK3 (263834)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 4 In (T50305)
- RADNOR Thread Proctector, Lincoln (RAD64007010)
- RADNOR Insulator, Tweco, Fixed (RAD64002701)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002698)
- RADNOR Gas Diffuser, Miller, PK2 (RAD64002914)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002721)
- RADNOR Gas Diffuser, Copper, Tweco, Standard, PK5 (RAD64002572)
- RADNOR Insulator, Tweco, Slip-On, PK5 (RAD64002708)
- Radnor MIG Gun Consumables