Shop All Welding Nozzle
Radnor
Nozzle, Copper, Tweco, Short Stop, PK2
Mfr # RAD64002543
Zoro # G8572487
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Tweco(R) No. 2
- Material Copper
- Bore Dia. (In.) 3/8 in
- Style Tweco
- Type Short Stop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64002543
- Zoro # G8572487
- UPC # 639890025437
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 3/8 in |
Details
Item | Nozzle |
For MIG Guns | Tweco(R) No. 2 |
Material | Copper |
Style | Tweco |
Type | Short Stop |
Series | 22T37SS |
Description
Nozzle, Short Stop, Tweco Style, Bore Dia. (In.) 3/8, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle, 50/70A, PK5 (33369)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (525-6X6)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220931)
- BDG Leather Welding Sweatband, EA, Universal (64-1-85)
- RADNOR Nozzle, Binzel, Standard, PK2 (RAD64002979)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- RADNOR Nozzle, Miller (RAD64002944)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002538)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4757-8)
- Radnor Welding Nozzle