Shop All MIG Gun Consumables
Radnor
Nozzle, Copper, Tweco, Self-Insulated, PK2
Mfr # RAD64002709
Zoro # G8574501
original price:
$35.95
9% off
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2362
- Material Copper
- Bore Dia. (In.) 5/8 in
- For MIG Guns Radnor(R), Tweco(R), Radnor(R) Pro
- Style Tweco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64002709
- Zoro # G8574501
- UPC # 639890027097
- Country of Origin Mexico
- Category MIG Gun Consumables
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
Series | 2362 |
Material | Copper |
For MIG Guns | Radnor(R), Tweco(R), Radnor(R) Pro |
Style | Tweco |
Type | Self-Insulated |
Description
Nozzle, Self-Insulated, Tweco Style, Bore Dia. (In.) 5/8, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Heater Assembly (EC234)
- LINCOLN ELECTRIC LINCOLN KP3076-1 MIG Gas Diff (KP3076-1)
- TECHSPRAY Isopropyl Alcohol, 5 gal. (1610-5G)
- AMERICAN TORCH TIP Liner Assembly 15 ft. (42-3035-15)
- RADNOR Nozzle, Copper, Tweco, Adjustable, PK2 (RAD64002712)
- RADNOR Contact Tip, 0.023, Miller, PK10 (RAD64002899)
- RADNOR Insulator, Tweco, Slip-On (RAD64002681)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002729)
- RADNOR Insulator, Bernard, PK2 (RAD64002816)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002700)
- TWECO Tip, Heavy Duty, Series 16, 0.035 In, PK25 (11601425)
- Radnor MIG Gun Consumables