Shop All MIG Gun Consumables
Radnor
Nozzle, Copper, Tweco, Self-Insulated, PK2
Mfr # RAD64002700
Zoro # G8574404
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2150
- Material Copper
- For MIG Guns Radnor(R), Tweco(R), Radnor(R) Pro
- Bore Dia. (In.) 1/2 in
- Type Self-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64002700
- Zoro # G8574404
- UPC # 639890027004
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Bore Dia. (In.) | 1/2 in |
Details
Item | Nozzle |
Series | 2150 |
Material | Copper |
For MIG Guns | Radnor(R), Tweco(R), Radnor(R) Pro |
Type | Self-Insulated |
Style | Tweco |
Description
Nozzle, Self-Insulated, Tweco Style, Bore Dia. (In.) 1/2, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Gas Shield Flux Core Weld Wire, .035x33lb (E71T1-PLUS-035-33)
- TWECO Nozzle, Threaded Flush, 0.625 in., PK2 (12401855)
- JR PRODUCTS JR Products 62205 Water Regulator - 40-50 psi (62205)
- VICTOR Gas Regulator, Single Stage, CGA 580, 5 to 125 psi, Use With: Inert (0781-3634)
- RADNOR Thread Proctector, Lincoln (RAD64007010)
- RADNOR Contact Tip, 0.023, Miller, PK10 (RAD64002899)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002729)
- RADNOR Nozzle, Copper, Tweco, Slip-On, PK2 (RAD64002703)
- RADNOR Gas Diffuser, Brass, Tweco, PK5 (RAD64002726)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002723)
- MILLER ELECTRIC MILLER 12ft Steel MIG Welding Liner (LM1A-12)
- Radnor MIG Gun Consumables