Shop All Welding Nozzle
Radnor
Nozzle, Copper, Tweco, Self-Insulated, PK2
Mfr # RAD64002549
Zoro # G8572934
product price: $29.99
/pk 2, $15.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Self-Insulated
- For MIG Guns Tweco(R) No. 3
- Material Copper
- Series 23-62-F
- Style Tweco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002549
- Zoro # G8572934
- UPC # 639890025499
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
Type | Self-Insulated |
For MIG Guns | Tweco(R) No. 3 |
Material | Copper |
Series | 23-62-F |
Style | Tweco |
Description
Nozzle, Self-Insulated, Tweco Style, Bore Dia. (In.) 5/8, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Chisel, 1/8in. (T0054485899)
- MILLER ELECTRIC Liner, PTFE, .047-.062 (229431)
- JONARD TOOLS High Vacuum Desoldering Pump, 13 In L (DP-100)
- POWERWELD Brazing Rod, Low Fuming Bare Bronze, RBCuZn-C, 3/32" x 36" (BB332)
- RADNOR Nozzle, Miller (RAD64002944)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002800)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002796)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- ARC-ZONE Monster24 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN24-2-332)
- Radnor Welding Nozzle