Shop All Welding Nozzle
Radnor
Nozzle, Copper, Tweco, Self-Insulated, PK2
Mfr # RAD64002548
Zoro # G8572821
product price: $36.99
/pk 2, $18.50/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 23-50-F
- Material Copper
- Bore Dia. (In.) 1/2 in
- Type Self-Insulated
- For MIG Guns Tweco(R) No. 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002548
- Zoro # G8572821
- UPC # 639890025482
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 1/2 in |
Details
Item | Nozzle |
Series | 23-50-F |
Material | Copper |
Type | Self-Insulated |
For MIG Guns | Tweco(R) No. 3 |
Style | Tweco |
Description
Nozzle, Self-Insulated, Tweco Style, Bore Dia. (In.) 1/2, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Electrode Holder & Cable, 12.5 ft (K2374-1)
- PARKER TORCHOLOGY Standard Nozzle, Extra Long Ceramic Cup, 1/4, #4 (WP9/WP20) (796F75)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0947)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS H-13, 5 lb. (30XP45)
- RADNOR Nozzle, Binzel, Standard, PK2 (RAD64002979)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002800)
- RADNOR Nozzle, Miller (RAD64002941)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002561)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- PARKER TORCHOLOGY Tweco Style Nozzle, Thread-On, Coarse, 5/8" with 1/8" Recess (1250-1420) (P25CT-62)
- Radnor Welding Nozzle