Shop All Welding Nozzle
Radnor
Nozzle, Copper, Tweco, Self-Insulated, PK2
Mfr # RAD64002540
Zoro # G8572261
product price: $23.75
/pk 2, $11.88/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 21T37
- Style Tweco
- Bore Dia. (In.) 3/8 in
- For MIG Guns Tweco(R) No. 1
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002540
- Zoro # G8572261
- UPC # 639890025406
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 3/8 in |
Details
Item | Nozzle |
Series | 21T37 |
Style | Tweco |
For MIG Guns | Tweco(R) No. 1 |
Material | Copper |
Type | Self-Insulated |
Description
Nozzle, Self-Insulated, Tweco Style, Bore Dia. (In.) 3/8, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-5F)
- BLUE DEMON Rod Storage Tube, 3"X 14"Green (RST-14-GREEN)
- VICTOR Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen (0781-0027)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 5 (CTIP6290-5)
- RADNOR Nozzle, Miller (RAD64002944)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002713)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- RADNOR Nozzle, Miller (RAD64002941)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002796)
- S & H INDUSTRIES $NOZZLE CERAMIC FP-3/16 HD 3/16" 40CFM (AC40070)
- Radnor Welding Nozzle