Shop All Welding Nozzle
Radnor
Nozzle, Copper, Tweco, Self-Insulated, PK2
Mfr # RAD64002538
Zoro # G8572042
product price: $26.15
/pk 2, $13.08/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 21-50-F
- Style Tweco
- Bore Dia. (In.) 1/2 in
- For MIG Guns Tweco(R) Mini
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002538
- Zoro # G8572042
- UPC # 639890025383
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 1/2 in |
Details
Item | Nozzle |
Series | 21-50-F |
Style | Tweco |
For MIG Guns | Tweco(R) Mini |
Material | Copper |
Type | Self-Insulated |
Description
Nozzle, Self-Insulated, Tweco Style, Bore Dia. (In.) 1/2, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY No-Clean Blue #4 Braid - AS (1823-10F)
- TITAN Welding Cart (TIT41197)
- AMERICAN TORCH TIP Swirl Ring (120925)
- MAG-MATE Magnetic Weld Angle w/Grd, 4in, 150lb (WSM0150RG)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- RADNOR Nozzle, Miller (RAD64002941)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002561)
- RADNOR Nozzle, Binzel, Standard, PK2 (RAD64002979)
- RADNOR Nozzle, Copper, Tweco, Fine Threaded, PK2 (RAD64002564)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002802)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-50F)
- Radnor Welding Nozzle