Shop All Welding Nozzle
Radnor
Nozzle, Copper, Tweco, PK2
Mfr # RAD64002714
Zoro # G8571735
product price: $12.45
/pk 2, $6.23/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 5/8 in
- Material Copper
- Series 24A75
- Style Tweco
- For MIG Guns Radnor(R), Tweco(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002714
- Zoro # G8571735
- UPC # 639890027141
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
Material | Copper |
Series | 24A75 |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R) |
Description
Nozzle, Tweco Style, Bore Dia. (In.) 5/8, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Nozzle, Copper, Tweco, Slip-On, PK2 (RAD64002703)
- AMERICAN TORCH TIP Nozzle, 10N46, PK10 (10N46)
- MILLER ELECTRIC Flat Spot Welding Tip (040212)
- MILLER ELECTRIC Helmet Grind Shield, Replacement (258979)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002561)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002538)
- RADNOR Nozzle, Miller (RAD64002941)
- VICTOR Heating Nozzle, 6-MFN-1 (0324-0117)
- Radnor Welding Nozzle