Shop All Welding Nozzle
Radnor
Nozzle, Copper, Tweco, Fine Threaded, PK2
Mfr # RAD64002565
Zoro # G8573792
product price: $25.89
/pk 2, $12.95/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Radnor 400, Radnor Master 250, Radnor Master 350, Radnor Master 400, Radnor Pro 250, Radnor Pro 450, Tweco No. 3, Tweco No. 4 MIG guns
- Material Copper
- For MIG Guns Tweco(R) No. 3 and 4
- Type Fine Threaded
- Style Tweco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002565
- Zoro # G8573792
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 5/8 in |
Bore Diameter | 5/8 in |
Details
Item | Nozzle |
For Use With | Radnor 400, Radnor Master 250, Radnor Master 350, Radnor Master 400, Radnor Pro 250, Radnor Pro 450, Tweco No. 3, Tweco No. 4 MIG guns |
Material | Copper |
For MIG Guns | Tweco(R) No. 3 and 4 |
Type | Fine Threaded |
Style | Tweco |
Series | 24FN |
Application | MIG Welding |
Nozzle Shape | Conical |
Maximum Amperage | 450 A |
Compatible with Brand | Radnor, Tweco |
Color | Brass |
Duty Rating | Standard Duty |
Connection Type | Threaded |
Current Range | 450 A |
Nozzle to Tip Relationship | 1/8 in Recess |
Compatible with Model | Radnor 400, Radnor Master 250, Radnor Master 350, Radnor Master 400, Radnor Pro 250, Radnor Pro 450 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | Tweco No. 3 and 4 |
Description
Nozzle, Compatible with Brand Radnor, Tweco, Series 24FN, Compatible with Series Tweco No. 3 and 4, Compatible with Model Radnor 400, Radnor Master 250, Radnor Master 350, Radnor Master 400, Radnor Pro 250, Radnor Pro 450, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle to Tip Relationship 1/8 in Recess, Nozzle Shape Conical, Maximum Amperage 450 A, Material Copper, Duty Rating Standard Duty, Welding Processes MIG Welding (GMAW), Current Range 450 A, Application MIG Welding, Color Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN No4 TIG Weld Alumina Std Nozzle (KP4757-4)
- PARKER TORCHOLOGY Nozzle, Gas Lens Cup, 7/16", #7 (WP17/WP18/WP26) (54N15)
- WESTWARD MIG Welding Wire, ER309L, .045, 30 lb. (41R278)
- HARRIS Bar Solder, Tin/Lead, 5/16 In. Diameter (331883)
- RADNOR Nozzle, Miller (RAD64002944)
- RADNOR Nozzle, Binzel, Standard, PK2 (RAD64002979)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- RADNOR Nozzle, Miller (RAD64002941)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- PARKER TORCHOLOGY Bernard Centerfire Style Nozzle, Copper, 5/8 in. with 1/4 in. Recess (PN-5814C)
- Radnor Welding Nozzle