Shop All MIG Gun Consumables
Radnor
Nozzle, Copper, Tweco, Coarse Threaded, PK2
Mfr # RAD64002568
Zoro # G8573826
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 25CT62
- Material Copper
- For MIG Guns Tweco(R) No. 5
- Bore Dia. (In.) 5/8 in
- Style Tweco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64002568
- Zoro # G8573826
- UPC # 639890025680
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
Series | 25CT62 |
Material | Copper |
For MIG Guns | Tweco(R) No. 5 |
Style | Tweco |
Type | Coarse Threaded |
Description
Nozzle, Coarse Threaded, Tweco Style, Bore Dia. (In.) 5/8, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Fuel Cylinder, Oxygen, 1.4 oz, CGA 601 LH (333666)
- MEDLINE Nonsterile Cotton-Tip Applicators, PK1000 (MDS202055)
- MR. HEATER Tank Foot Tank Stabilizer (F273169-6)
- POWERWELD Medium Dual Cylinder Cart with Rubber Wheels (CYT-8CH)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002698)
- RADNOR Contact Tip, 0.035, Binzel, PK25 (RAD64002886)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002723)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded (RAD64002696)
- RADNOR Insulator, Tweco (RAD64002680)
- RADNOR Gas Diffuser, Binzel, Standard, PK5 (RAD64002994)
- AMICO ELECTRIC MIG Consumables, 0.035-Tip, Nozzle, Diffuser, Use For MTS-165/185/205, MIG-160/180/200, MIG-140GS. (MIG035-120)
- Radnor MIG Gun Consumables