Shop All Welding Nozzle
Radnor
Nozzle, Copper, Tweco, Coarse Threaded, PK2
Mfr # RAD64002559
Zoro # G8573485
product price: $19.89
/pk 2, $9.95/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 24CT37S
- Bore Dia. (In.) 3/8 in
- For MIG Guns Tweco(R) No. 3 and 4
- Type Coarse Threaded
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002559
- Zoro # G8573485
- UPC # 639890025598
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 3/8 in |
Details
Item | Nozzle |
Series | 24CT37S |
For MIG Guns | Tweco(R) No. 3 and 4 |
Type | Coarse Threaded |
Material | Copper |
Style | Tweco |
Description
Nozzle, Coarse Threaded, Tweco Style, Bore Dia. (In.) 3/8, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.030, 11 lb (S308006-G23)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 5lb (812000008)
- PRO WELD 1/4" x 1/4" Stud Dia. Copper Collet (CDB-025)
- VICTOR Cutting Tip, 2 Piece, Size 0, Propane/NG (0333-0364)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- RADNOR Nozzle, Binzel, Standard, PK2 (RAD64002979)
- RADNOR Nozzle, Miller (RAD64002941)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002713)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- RADNOR Nozzle, Miller (RAD64002944)
- LINCOLN ELECTRIC Insulator Nozzle No.4 (KP34A)
- Radnor Welding Nozzle