Shop All MIG Gun Consumables
Radnor
Nozzle, Copper, Tweco, Adjustable, PK2
Mfr # RAD64002712
Zoro # G8574535
$11.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 24A62
- Material Copper
- Bore Dia. (In.) 5/8 in
- Type Adjustable
- Style Tweco
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64002712
- Zoro # G8574535
- UPC # 639890027127
- Country of Origin China
- Category MIG Gun Consumables
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
Series | 24A62 |
Material | Copper |
Type | Adjustable |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R), Tweco(R) No. 4 |
Description
Nozzle, Adjustable, Tweco Style, Bore Dia. (In.) 5/8, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD INC Powerweld® Flux Cored Welding Wire E71T-Gs .030" X 10Lb Spool (FC03010)
- AMERICAN TORCH TIP Tig Torch, 125 Amp (9F)
- ALL-SOURCE No. 95 8 Oz. Lead-Free Tinning Flux, Paste (30372)
- FORNEY Forney Industries Inc 86146 Hose Oxygen & Acetylene 0.25 x 50 ft. R-Grade (8912669)
- RADNOR Gas Diffuser, Brass, Tweco, PK5 (RAD64002726)
- RADNOR Contact Tip, 0.072, Lincoln, PK25 (RAD64007026)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002709)
- RADNOR Gas Diffuser, Brass, Tweco, Standard (RAD64002723)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002725)
- RADNOR Gas Diffuser, Binzel, Standard, PK5 (RAD64002994)
- BERNARD BERNARD D-A1 Brass MIG Gas Diffuser (D-A1)
- Radnor MIG Gun Consumables