Shop All Welding Nozzle
Radnor
Nozzle, Copper, Tregaskiss, Standard, PK2
Mfr # RAD64002864
Zoro # G8572767
product price: $35.99
/pk 2, $18.00/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 401475
- Bore Dia. (In.) 3/4 in
- Type Standard
- Material Copper
- Style Tregaskiss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002864
- Zoro # G8572767
- UPC # 639890028643
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 3/4 in |
Details
Item | Nozzle |
Series | 401475 |
Type | Standard |
Material | Copper |
Style | Tregaskiss |
For MIG Guns | Tregaskiss(R) |
Description
Nozzle, Standard, Tregaskiss Style, Bore Dia. (In.) 3/4, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA-CO WaterSoluble, All Weather Flux, 1 lb (22107)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Orange (348-6X8)
- JACKSON SAFETY Rebel Mask FR Hood, Black (46600)
- LINCOLN ELECTRIC Welding Gun, 250A, 023-3/64 In, 25 ft (K487-25)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002796)
- RADNOR Nozzle, Miller (RAD64002944)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002713)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002802)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62F)
- Radnor Welding Nozzle