Shop All Welding Nozzle
Radnor
Nozzle, Copper, Tregaskiss, Standard, PK2
Mfr # RAD64002862
Zoro # G8572742
product price: $35.39
/pk 2, $17.70/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 401450
- Bore Dia. (In.) 1/2 in
- Type Standard
- Style Tregaskiss
- For MIG Guns Tregaskiss(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002862
- Zoro # G8572742
- UPC # 639890028629
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 1/2 in |
Details
Item | Nozzle |
Series | 401450 |
Type | Standard |
Style | Tregaskiss |
For MIG Guns | Tregaskiss(R) |
Material | Copper |
Description
Nozzle, Standard, Tregaskiss Style, Bore Dia. (In.) 1/2, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet Lens, 2"x4" Lens Holders (287830)
- BLUE DEMON Carbon Steel Welding Wire, 0.035x44lb (ER70S6CF-035-44)
- JACKSON SAFETY Insight CLR Internal Safety Plate Dig ADF Helmet 10/Cs (41594)
- HAKKO Soldering Tip, Chisel, 2.4mm x 14.5mm (T18-D24)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002713)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002538)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002800)
- RADNOR Nozzle, Miller (RAD64002944)
- VICTOR Welding Nozzle, W-1, Acetylene, Hydrogen, One Piece (0324-0068)
- Radnor Welding Nozzle