Shop All Welding Nozzle
Radnor
Nozzle, Copper, Tregaskiss, Heavy Duty, PK2
Mfr # RAD64002865
Zoro # G8572776
product price: $41.35
/pk 2, $20.68/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For MIG Guns Tregaskiss(R)
- Bore Dia. (In.) 5/8 in
- Series 401562
- Material Copper
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002865
- Zoro # G8572776
- UPC # 639890028650
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
For MIG Guns | Tregaskiss(R) |
Series | 401562 |
Material | Copper |
Type | Heavy Duty |
Style | Tregaskiss |
Description
Nozzle, Heavy Duty, Tregaskiss Style, Bore Dia. (In.) 5/8, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Tweco Style MIG Gun Liner, 500A, .035" to .045", 15' (1450-1103) (PA45-3545-15)
- LINCOLN ELECTRIC Fume Extractor, 46 in. W, 60 Hz (K1653-4)
- ARC-ZONE Red-Black Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-RRB-K)
- BLUE DEMON TWIN GAS WELDING HOSE, GRADE T, 1/4 IN X 50 FT, BB FITTINGS (BDGH-T14-50BB)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002713)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002800)
- RADNOR Nozzle, Miller (RAD64002944)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- LINCOLN ELECTRIC Insulator, Slip-Adjustable Nozzle (34A) (KP34A-B25)
- Radnor Welding Nozzle