Shop All Welding Nozzle
Radnor
Nozzle, Copper, Bernard, Slip-On, PK2
Mfr # RAD64002801
Zoro # G8572392
product price: $46.15
/pk 2, $23.08/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 4591, 1500, 7400
- For MIG Guns Bernard(R) Q-Guns(TM) and S-Guns(TM)
- Style Bernard
- Type Slip-On Self-Insulated
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002801
- Zoro # G8572392
- UPC # 639890028018
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 3/4 in |
Details
Item | Nozzle |
Series | 4591, 1500, 7400 |
For MIG Guns | Bernard(R) Q-Guns(TM) and S-Guns(TM) |
Style | Bernard |
Type | Slip-On Self-Insulated |
Material | Copper |
Description
Nozzle, Slip-On Self-Insulated, Bernard Style, Series 1500, 7400, Bore Dia. (In.) 3/4, Material Copper, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Welding Wire, ER316L, .035, 10 lb. (41R286)
- MASTER APPLIANCE Ejector and Burner Assembly (90-07UNS)
- WORTHINGTON CYLINDERRP TriggerStart Hose Torch (BZ8250HT)
- ARCAIR Gouging Elect., Copperclad, 5/16x12, PK50 (22053003)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002538)
- RADNOR Nozzle, Binzel, Standard, PK2 (RAD64002979)
- MILLER ELECTRIC MILLER Brass Straight MIG Weld Nozzle (199611)
- Radnor Welding Nozzle