Shop All Welding Nozzle
Radnor
Nozzle, Brass, Bernard, Slip-On, PK2
Mfr # RAD64002802
Zoro # G8572401
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Slip-On Self-Insulated
- Bore Dia. (In.) 3/8 in
- Material Brass
- Style Bernard
- Series 4295, 1500, 7400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64002802
- Zoro # G8572401
- UPC # 639890028025
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 3/8 in |
Details
Item | Nozzle |
Type | Slip-On Self-Insulated |
Material | Brass |
Style | Bernard |
Series | 4295, 1500, 7400 |
For MIG Guns | Bernard(R) Q-Guns(TM) and S-Guns(TM) |
Description
Nozzle, Slip-On Self-Insulated, Bernard Style, Series 1500, 7400, Bore Dia. (In.) 3/8, Material Brass, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Magnifying Lens 1.50, For OPTREL Helmets (5000.051)
- BUILDPRO Welding Table, 38W, 22D, Cap 1300 (TMB52238)
- ESAB Rod (10206500)
- KING TOOL Long Tip Cleaner, 13 Cleaner Sizes (KLTCC-00)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002800)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- RADNOR Nozzle, Copper, Tweco, Fine Threaded, PK2 (RAD64002564)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- ARC-ZONE Monster24 Single Nozzle Kit for 3/32" Electrodes, 2-Series TIG Torches (A-MN24-2-332)
- Radnor Welding Nozzle