Shop All Welding Nozzle
Radnor
Nozzle, Brass, Bernard, Slip-On, PK2
Mfr # RAD64002795
Zoro # G8572322
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 5/8 in
- Type Slip-On Self-Insulated
- Series 4391, 1500, 7400
- Style Bernard
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64002795
- Zoro # G8572322
- UPC # 639890027950
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
Type | Slip-On Self-Insulated |
Series | 4391, 1500, 7400 |
Style | Bernard |
Material | Brass |
For MIG Guns | Bernard(R) Q-Guns(TM) and S-Guns(TM) |
Description
Nozzle, Slip-On Self-Insulated, Bernard Style, Series 1500, 7400, Bore Dia. (In.) 5/8, Material Brass, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Round Wire Lube Pads, Untreated (PW7061)
- UNIWELD Brazing Outfit (KC100P)
- WESTWARD Magnify Lens With Diopter 2.00 (33N564)
- AMERICAN TORCH TIP Threaded Contact Tip, Wire Size 0.039", Heavy Duty (169-728)
- RADNOR Nozzle, Miller (RAD64002944)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- RADNOR Nozzle, Copper, Tweco, Fine Threaded, PK2 (RAD64002564)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002538)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002800)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62F)
- Radnor Welding Nozzle