Shop All Welding Nozzle
Radnor
Nozzle, Binzel, Standard, PK2
Mfr # RAD64002983
Zoro # G8573573
product price: $24.45
/pk 2, $12.23/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Binzel(R) MIG Gun MB26KD
- Series 145.0085
- Bore Dia. (In.) 5/8 in
- Style Binzel
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002983
- Zoro # G8573573
- UPC # 639890029831
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
For Use With | Binzel(R) MIG Gun MB26KD |
Series | 145.0085 |
Style | Binzel |
Type | Standard |
For MIG Guns | Binzel(R) MB26KD |
Description
Nozzle, Standard, Binzel Style, Bore Dia. (In.) 5/8, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Table Clamp, 4500 lb., 16-59/64in.D (TW28-30-12K)
- MILLER ELECTRIC Collet Body, Copper, 0.040 In, PK5 (13N26)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 3/32, 10Lb. Box priced per pound (SE7018H4RSEL093-10)
- THERMAL DYNAMICS Plasma Torch, with 20 ft. Lead (7-5604)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002538)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002802)
- RADNOR Nozzle, Miller, PK2 (RAD64002922)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- RADNOR Nozzle, Miller (RAD64002944)
- MAKITA 1-3/8" Reduction Nozzle (PR00000031)
- Radnor Welding Nozzle