Shop All Welding Nozzle
Radnor
Nozzle, Binzel, Standard, PK2
Mfr # RAD64002979
Zoro # G8573555
product price: $23.25
/pk 2, $11.63/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Binzel(R) MIG Gun MB25AK
- Style Binzel
- For MIG Guns Binzel(R) MB25AK
- Bore Dia. (In.) 5/8 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002979
- Zoro # G8573555
- UPC # 639890029794
- Country of Origin Germany
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
For Use With | Binzel(R) MIG Gun MB25AK |
Style | Binzel |
For MIG Guns | Binzel(R) MB25AK |
Type | Standard |
Series | 145.0076 |
Description
Nozzle, Standard, Binzel Style, Bore Dia. (In.) 5/8, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Desoldering Tweezer Tip, Flat Blade, 1.0mm (T9-L1)
- POWERWELD Round Wire Lube Pads, Pre-Treated (PW7060)
- ARROW PNEUMATICS Regulator Gauge, 2" Face, 0-160 psi (1481)
- POWERWELD Victor Style Cutting Tip, MD, LP Propane/Natural Gas, #0 (0333-0399) (0-3GPN)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002802)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002713)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- RADNOR Nozzle, Copper, Tweco, Self-Insulated, PK2 (RAD64002538)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- RADNOR Nozzle, Miller, PK2 (RAD64002923)
- TWECO Nozzle, Short Stop, Bore 5/8 In, PK2 (12401561)
- Radnor Welding Nozzle