Shop All Welding Nozzle
Radnor
Nozzle, Binzel, Slip-On, PK2
Mfr # RAD64002981
Zoro # G8573564
product price: $22.99
/pk 2, $11.50/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Binzel(R) Alpha 3(TM), Binzel(R) MB36KD
- Bore Dia. (In.) 5/8 in
- Series 145.0078
- Type Slip-on
- Style Binzel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002981
- Zoro # G8573564
- UPC # 639890029817
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 5/8 in |
Details
Item | Nozzle |
For Use With | Binzel(R) Alpha 3(TM), Binzel(R) MB36KD |
Series | 145.0078 |
Type | Slip-on |
Style | Binzel |
For MIG Guns | Binzel(R) Alpha 3(TM) and MB36KD |
Description
Nozzle, Slip-On, Binzel Style, Bore Dia. (In.) 5/8, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Valve, Check (0690-0011)
- LINCOLN ELECTRIC Welding Helmet, Digital ADF Controls (K3029-5)
- LINCOLN ELECTRIC Gas Diffuser, 035-045, Magnum Gun (52) (KP52)
- TILLMAN Rod Bag-Cd (525)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- RADNOR Nozzle, Binzel, PK2 (RAD64002832)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002802)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- RADNOR Nozzle, Copper, Tweco, Short Stop, PK2 (RAD64002713)
- AMERICAN TORCH TIP Nozzle Adjustable 5/8", Pk2 (24A-62)
- Radnor Welding Nozzle