Shop All Welding Nozzle
Radnor
Nozzle, Binzel, Slip-On, PK2
Mfr # RAD64002977
Zoro # G8573546
product price: $20.55
/pk 2, $10.28/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Binzel(R) Alpha 3(TM), Binzel(R) MB36KD
- Style Binzel
- For MIG Guns Binzel(R) Alpha 3(TM) and MB36KD
- Series 145.0080
- Type Slip-on
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002977
- Zoro # G8573546
- UPC # 639890029770
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 1/2 in |
Details
Item | Nozzle |
For Use With | Binzel(R) Alpha 3(TM), Binzel(R) MB36KD |
Style | Binzel |
For MIG Guns | Binzel(R) Alpha 3(TM) and MB36KD |
Series | 145.0080 |
Type | Slip-on |
Description
Nozzle, Slip-On, Binzel Style, Bore Dia. (In.) 1/2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY 14H-45 Tweco Style Heavy-Duty Contact Tip .045 (85328)
- STRONG HAND TOOLS Heavy Duty Cast Square, 14.8in L, 3.7 in W (T28-13028R)
- MILLER ELECTRIC MILLER Plastic MIG Weld Nozzle (NS-MFLX)
- HOT MAX Torch Kit, Propane, 500,000 BTU, With Boost Valve, Compact (50200)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002802)
- RADNOR Nozzle, Miller (RAD64002941)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002800)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- LINCOLN ELECTRIC Nozzle, Gas, Fixed-Rec-1/8, 0.50"(23-50) (KP23-50)
- Radnor Welding Nozzle