Shop All Welding Nozzle
Radnor
Nozzle, Binzel, Slip-On, PK2
Mfr # RAD64002975
Zoro # G8573537
product price: $23.15
/pk 2, $11.58/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1/2 in
- For MIG Guns Binzel(R) Alpha 1(TM)
- Style Binzel
- Type Slip-on
- Series 145.0075, M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002975
- Zoro # G8573537
- UPC # 639890029756
- Country of Origin China
- Category Welding Nozzle
Dimensions
Bore Dia. (In.) | 1/2 in |
Details
Item | Nozzle |
For MIG Guns | Binzel(R) Alpha 1(TM) |
Style | Binzel |
Type | Slip-on |
Series | 145.0075, M6 |
Description
Nozzle, Slip-On, Binzel Style, Series M6, Bore Dia. (In.) 1/2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Plumbing Solder, Dia 0.118 In, 1lb (331756)
- XTRWELD UNIVERSAL LINER .035/.045 25FT WHITE (L3A-25)
- XTRWELD Tungsten Electrode, Ground, E3 Purple, 1/16 x 7, 10pc, 10PK (WTE3062)
- LINCOLN ELECTRIC LINCOLN 4pc MIG U-Groove Drive Roll Kit (KP1507-3/64A)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- RADNOR Nozzle, Miller (RAD64002944)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002800)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002561)
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP3075-1-38S)
- Radnor Welding Nozzle