Shop All Welding Nozzle
Radnor
Nozzle, Binzel, PK2
Mfr # RAD64002832
Zoro # G8572541
product price: $34.69
/pk 2, $17.35/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Binzel, Binzel 13, Binzel 14, Binzel 15
- Style Binzel
- Series Radnor
- For MIG Guns Binzel(R) 13, 14 and 15
- Application MIG Welding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002832
- Zoro # G8572541
- UPC # 639890028322
- Country of Origin China
- Category Welding Nozzle
Details
Item | Nozzle |
For Use With | Binzel, Binzel 13, Binzel 14, Binzel 15 |
Style | Binzel |
Series | Radnor |
For MIG Guns | Binzel(R) 13, 14 and 15 |
Application | MIG Welding |
Compatible with Series | Binzel 13, Binzel 14 and 15 |
Welding Processes | MIG Welding (GMAW) |
Compatible with Brand | Binzel |
Nozzle Shape | Conical |
Color | Gray |
Duty Rating | Standard Duty |
Description
Nozzle, Compatible with Brand Binzel, Series Radnor, Compatible with Series Binzel 13, Binzel 14 and 15, Nozzle Shape Conical, Duty Rating Standard Duty, Welding Processes MIG Welding (GMAW), Application MIG Welding, Color Gray, For Use With Binzel, Binzel 13, Binzel 14, Binzel 15, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.035, Tweco, Heavy Duty, PK5 (RAD64002676)
- STAR TECH WELD Mig Contact Tips .030 in. For Tweco 1, Mini MIG and Lincoln Magnum 100L MIG Weld Guns, 25PK (11-30)
- HARRIS No.2.Acet Heat Tip (J-63-2)
- FLANGE WIZARD Plasma Wiz (30061-1.275)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002795)
- RADNOR Nozzle, Brass, Bernard, Slip-On, PK2 (RAD64002802)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- RADNOR Nozzle, Binzel, Standard, PK2 (RAD64002979)
- RADNOR Nozzle, Copper, Tregaskiss, Heavy Duty, PK2 (RAD64002867)
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- Radnor Welding Nozzle