Shop All Welding Gun
Radnor
MIG Welding Gun, 250A, 15 ft., Tweco
Mfr # RAD64002608
Zoro # G8574693
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250 A
- Rear Connection Tweco(R)
- Wire Size 0.040 in to 0.045 in
- Handle Type Straight
- Cable Length (Ft.) 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002608
- Zoro # G8574693
- UPC # 639890026083
- Country of Origin China
- Category Welding Gun
Dimensions
Wire Size | 0.040 in to 0.045 in |
Cable Length (Ft.) | 15 ft |
Cable Length (Meters) | 4.572 m |
Maximum Wire Diameter | 0.035 in |
Cable Length | 10 ft |
Details
Item | MIG Gun |
Amps | 250 A |
Rear Connection | Tweco(R) |
Handle Type | Straight |
MIG Gun Number | 250154045 |
Duty Cycle | 35 %, 80 % |
For Wire Type | Aluminum, Solid |
Compatible with Brand | Tweco |
Maximum Current | 190 A |
Features | Adjustable Conductor Tube, Bladed Trigger, Ergonomic Handle |
For Rear Connection Type | Tweco-Compatible |
MIG Gun Type | MIG Gun |
Wire Feed Type | Push |
Welding Processes | MIG Welding (GMAW) |
For Gas Type | Ar (Argon), CO2 (Carbon Dioxide), Mixed Gases |
Trigger Type | Bladed Trigger |
Includes | 15 in Cable and Tweco Style Connector |
Cooling Method | Air-Cooled |
Model | Radnor |
Description
MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Radnor, Maximum Current 190 A, Duty Cycle 35 Percent, 80 Percent, For Gas Type Ar (Argon), CO2 (Carbon Dioxide), Mixed Gases, Maximum Wire Diameter 0.035 in, Cable Length 10 ft, For Rear Connection Type Tweco-Compatible, Handle Type Straight, Trigger Type Bladed Trigger, For Wire Type Aluminum, Solid, Model Radnor, Welding Processes MIG Welding (GMAW), Application MIG Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAME ENGINEERING TORCH KIT PROPANE STL (BP223C)
- MILLER ELECTRIC Power Cable, Rubber, 12.5 Ft (3.8m) (57Y01R)
- ARC-ZONE Sharpie Cordless Standard Model Hand-Held Tungsten Grinder (A-PTGK-SDCL)
- PARKER TORCHOLOGY Standard Collet Body, 1/16" (WP9/WP20) (13N27)
- RADNOR MIG Welding Gun, 450A, 20 ft., Tweco (RAD64002583)
- RADNOR MIG Welding Gun, 130A, 10 ft., Lincoln (RAD64002603)
- RADNOR MIG Welding Gun, 250A, 15 ft., Miller (RAD64002610)
- RADNOR MIG Welding Gun, 250A, 15 ft., Tweco (RAD64002607)
- LINCOLN ELECTRIC Magnum Pro Curve 300, 15 ft (K2951-2)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Tweco (10271007)
- BERNARD MIG Welding Gun, 500A, Air Cooled, 15 ft. (S5015GH5IMC)
- Radnor Welding Gun