Shop All Welding Gun
Radnor
MIG Welding Gun, 250A, 15 ft., Miller
Mfr # RAD64002611
Zoro # G8574711
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250 A
- Rear Connection Miller(R)
- Wire Size 0.040 in to 0.045 in
- Cable Length (Ft.) 15 ft
- MIG Gun Number 250M154045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64002611
- Zoro # G8574711
- UPC # 639890026113
- Country of Origin China
- Category Welding Gun
Dimensions
Wire Size | 0.040 in to 0.045 in |
Cable Length (Ft.) | 15 ft |
Cable Length (Meters) | 4.572 m |
Cable Length | 15 ft |
Details
Item | Mig Welding Gun |
Amps | 250 A |
Rear Connection | Miller(R) |
MIG Gun Number | 250M154045 |
Maximum Current | 250 A |
Model | 250M154045 |
Compatible with Brand | Miller(R) |
Description
Mig Welding Gun, Maximum Current 250 A, Cable Length 15 ft, Model 250M154045
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY IPA Cleaning Wipes, Flip Top Tub, PK100 (1608-100FL)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E6013, 50 lb. (20YD23)
- AMERICAN TORCH TIP Nozzle 5/8" HD SP, Pk2 (HD24-62)
- INDUCTION INNOVATIONS Mini Pad for Mini Ductor (MD99-604)
- RADNOR MIG Welding Gun, 450A, 20 ft., Tweco (RAD64002583)
- RADNOR MIG Welding Gun, 250A, 15 ft., Tweco (RAD64002607)
- RADNOR MIG Welding Gun, 250A, 15 ft., Miller (RAD64002610)
- RADNOR MIG Welding Gun, 250A, 15 ft., Tweco (RAD64002608)
- RADNOR MIG Welding Gun, 130A, 10 ft., Lincoln (RAD64002603)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Tweco (Q4015TE8ETC)
- BERNARD MIG Welding Gun, 500 A, 15 Ft. L, Miller (Q5015GI8LMC)
- Radnor Welding Gun