Shop All Welding Gun
Radnor
MIG Welding Gun, 250A, 15 ft., Miller
Mfr # RAD64002610
Zoro # G8574702
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250 A
- Rear Connection Miller(R)
- Wire Size 0.030 in to 0.035 in
- Cable Length (Ft.) 15 ft
- Cable Length (Meters) 4.572 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64002610
- Zoro # G8574702
- UPC # 639890026106
- Country of Origin China
- Category Welding Gun
Dimensions
Wire Size | 0.030 in to 0.035 in |
Cable Length (Ft.) | 15 ft |
Cable Length (Meters) | 4.572 m |
Details
Item | Mig Welding Gun |
Amps | 250 A |
Rear Connection | Miller(R) |
MIG Gun Number | 250M153035 |
Description
Mig Welding Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Protective Welder Cover, Waterproof (300379)
- MILLER ELECTRIC Swirl Ring, 80 AMP, For ICE 60T, 80CX, 100T (212734)
- LINCOLN ELECTRIC Innershield Contact Tip 1/16 Severe Duty (KP2100-2B1)
- MAGSWITCH Lifting Magnet, 4016 lb. Max. Pull, Steel (8100482)
- RADNOR MIG Welding Gun, 450A, 20 ft., Tweco (RAD64002583)
- RADNOR MIG Welding Gun, 250A, 15 ft., Tweco (RAD64002608)
- RADNOR MIG Welding Gun, 250A, 15 ft., Tweco (RAD64002607)
- RADNOR MIG Welding Gun, 130A, 10 ft., Lincoln (RAD64002603)
- MILLER ELECTRIC MIG Welding Gun, 250A, 15 ft. L Cable (1770038)
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Miller (10201134)
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Tweco (10471002)
- Radnor Welding Gun