Shop All Welding Gun
Radnor
MIG Welding Gun, 130A, 10 ft., Tweco
Mfr # RAD64002602
Zoro # G8574666
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 130 A
- Rear Connection Tweco(R)
- Wire Size 0.035 in to 0.045 in
- Handle Type Straight
- Cable Length (Ft.) 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002602
- Zoro # G8574666
- UPC # 639890026021
- Country of Origin China
- Category Welding Gun
Dimensions
Wire Size | 0.035 in to 0.045 in |
Cable Length (Ft.) | 10 ft |
Cable Length (Meters) | 3.048 m |
Cable Length | 10 ft |
Maximum Wire Diameter | 0.045 in |
Details
Item | MIG Gun |
Amps | 130 A |
Rear Connection | Tweco(R) |
Handle Type | Straight |
MIG Gun Number | 130FC103545 |
Features | Adjustable Conductor Tube, Bladed Trigger, Ergonomic Handle |
Wire Feed Type | Push |
Welding Processes | MIG Welding (GMAW) |
For Gas Type | Ar (Argon), CO2 (Carbon Dioxide), Mixed Gases |
Includes | 10 in Cable And Tweco Style Connector, RADNOR Tweco style consumables |
Trigger Type | Bladed Trigger |
For Wire Type | Flux-Cored |
Maximum Current | 190 A |
Duty Cycle | 35 %, 80 % |
MIG Gun Type | MIG Gun |
Cooling Method | Air-Cooled |
For Rear Connection Type | Tweco-Compatible |
Compatible with Brand | Tweco |
Model | Radnor |
Description
MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Radnor, Maximum Current 190 A, Duty Cycle 35 Percent, 80 Percent, For Gas Type Ar (Argon), CO2 (Carbon Dioxide), Mixed Gases, Maximum Wire Diameter 0.045 in, Cable Length 10 ft, For Rear Connection Type Tweco-Compatible, Handle Type Straight, Trigger Type Bladed Trigger, For Wire Type Flux-Cored, Model Radnor, Welding Processes MIG Welding (GMAW), Application MIG Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNZOMATIC Trigger-Start Torch Kit 2-Piece (TS4000KC)
- GVS-RPB ADF Impact Lens, Clear, PK 10 (16-872)
- WILSON Welding Blankets - Silicone Coated Fibreglass (36155)
- LINCOLN ELECTRIC MIG Welding Wire, 5356, .035, Spool (ED030312)
- RADNOR MIG Welding Gun, 250A, 15 ft., Miller (RAD64002610)
- RADNOR MIG Welding Gun, 450A, 20 ft., Tweco (RAD64002583)
- RADNOR MIG Welding Gun, 250A, 15 ft., Tweco (RAD64002608)
- RADNOR MIG Welding Gun, 250A, 15 ft., Tweco (RAD64002607)
- RADNOR MIG Welding Gun, 130A, 10 ft., Lincoln (RAD64002603)
- PORTASOL Plastic Welding Kit (PP75)
- PARKER TORCHOLOGY Miller Style MIG Gun, M-100, 150A, .030" to .035" Liner, 15', Miller Connection (PST-ML150A-15)
- Radnor Welding Gun