Shop All Welding Gun
Radnor
MIG Welding Gun, 130A, 10 ft., Lincoln
Mfr # RAD64002603
Zoro # G8574675
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 130 A
- Rear Connection Lincoln(R)
- Wire Size 0.030 in to 0.035 in
- Handle Type Straight
- Cable Length (Ft.) 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Radnor
- MFR # RAD64002603
- Zoro # G8574675
- UPC # 639890026038
- Country of Origin China
- Category Welding Gun
Dimensions
Wire Size | 0.030 in to 0.035 in |
Cable Length (Ft.) | 10 ft |
Cable Length (Meters) | 3.048 m |
Max. Wire Diameter | 0.045 in |
Maximum Wire Diameter | 0.045 in |
Cable Length | 15 ft |
Description
MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Radnor, Maximum Current 320 A, Duty Cycle 35 Percent, 80 Percent, For Gas Type Ar (Argon), CO2 (Carbon Dioxide), Mixed Gases, Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Bladed Trigger, Model Radnor, Welding Processes MIG Welding (GMAW), Application MIG Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Stick Electrode (N3161324P)
- SEELYE Welding Rod, LDPE, 1/8 In, Black, PK56 (900-14020)
- HAKKO Nozzle, Hot Air, Single Jet, 4.0mm (N4-02)
- VICTOR Nozzle, Welding, 2-W-1 (0324-0072)
- RADNOR MIG Welding Gun, 250A, 15 ft., Tweco (RAD64002608)
- RADNOR MIG Welding Gun, 250A, 15 ft., Miller (RAD64002610)
- RADNOR MIG Welding Gun, 450A, 20 ft., Tweco (RAD64002583)
- RADNOR MIG Welding Gun, 250A, 15 ft., Tweco (RAD64002607)
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Tweco (10231101)
- ESAB MIG Gun, 12 ft L, 600 A, Water Cooled (9974-98EU)
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Tweco (10201113)
- Radnor Welding Gun