Shop All Gas Welding Outfits
Radnor
Medium Duty Outfit, Acetylene
Mfr # RAD64003004
Zoro # G8574885
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Up To 5 in
- Gas Service Acetylene
- Includes Goggles and Striker
- Fuel Acetylene
- Welding Nozzles 0-W-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003004
- Zoro # G8574885
- UPC # 639890030042
- Country of Origin China
- Category Gas Welding Outfits
Dimensions
Hose Length | 20 ft |
Description
Medium Duty Outfit, Compatible Fuel Type Acetylene, Kit Series Radnor, Torch Handle Model WH270FC-V, Cutting Tip Manufacturer Part Number 0-3-101, Cutting Attachment Manufacturer Part Number CA270V, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 0-W-1, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Length 20 ft, Product Type Combination Torch & Tip Kit, Includes Goggles and Striker, Application Cutting, Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Silver-Grey Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-SST-K)
- XTRWELD E6013 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE6013187-10)
- PRAXAIR Prostar S-6 Mig 0.023In 2Lb Welding Wire (EN 13479 + EN ISO 14341)
- ELECTRIDUCT Replacement Blade for HHHK-HS18 / HHHK-HS68 Hand Held Hot Knife (TL-TORCH-BLADE-HP104)
- RADNOR Light Duty Outfit, Acetylene (RAD64003012)
- RADNOR Heavy Duty Outfit, Acetylene (RAD64003010)
- SMITH EQUIPMENT Gas Welding Outfit, SC Heavy Duty Series, Acetylene, Welds Up To 1/2 in (16206)
- SMITH EQUIPMENT Outfit W/Tanks, Tag-A-Long Series, Acetylene, Welds Up To 1/8 in (TL-550)
- UNIWELD Fuel Cylinder, Oxygen, 20 Cu Ft (R)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2111)
- VICTOR Cutting Outfit, Journeyman EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2100)
- Radnor Gas Welding Outfits