Radnor

Light Duty Outfit, Acetylene


product price: $1,046.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cuts Up To 4 in
  • Gas Service Acetylene
  • Pressure Regulator 150CR-540 Oxygen, 160AR Acetylene, with CGA Outlet
  • Torch Handle WH270FC-V
  • Characteristics Cuts to 4" and Welds to 1 1/4", Cuts to 1/2" and Welds to 1/2" with Tips Supplied
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Length 12.5 ft

Description

Light Duty Outfit, Compatible Fuel Type Acetylene, Kit Series Radnor, Torch Handle Model 100FC, Cutting Tip Manufacturer Part Number 0-3-101, Cutting Attachment Manufacturer Part Number CA25, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 2-W-1, Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Hose Length 12.5 ft, Product Type Portable Combination Torch & Tip Kit, Includes Goggles, Striker, Application Brazing, Cutting, Welding

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.