Shop All Gas Welding Outfits
Radnor
Light Duty Outfit, Acetylene
Mfr # RAD64003012
Zoro # G8574921
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Up To 4 in
- Gas Service Acetylene
- Cutting Attachment CA270V
- Torch Handle WH270FC-V
- Welding Nozzles 2-W-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003012
- Zoro # G8574921
- UPC # 639890030127
- Country of Origin China
- Category Gas Welding Outfits
Dimensions
Hose Length | 12.5 ft |
Description
Light Duty Outfit, Compatible Fuel Type Acetylene, Kit Series Radnor, Torch Handle Model 100FC, Cutting Tip Manufacturer Part Number 0-3-101, Cutting Attachment Manufacturer Part Number CA25, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 2-W-1, Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Hose Length 12.5 ft, Product Type Portable Combination Torch & Tip Kit, Includes Goggles, Striker, Application Brazing, Cutting, Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gouging Tip Propane (6290-1GG)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501HD-6X10)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 33 lb. (41R324)
- CONTINENTAL Hose, Welding, 1/4x100ft (20027455)
- RADNOR Heavy Duty Outfit, Acetylene (RAD64003010)
- RADNOR Medium Duty Outfit, Acetylene (RAD64003004)
- SMITH EQUIPMENT Gas Welding Outfit, HBA-40 Series, Acetylene, Welds Up To 1/2 in (HBA-40510)
- UNIWELD Air/Propane Lp Kit, TWISTER Series, Propane (89606)
- UNIWELD Screw Connect Soft Flame Tip Set, Sof Flame Series, Acetylene (KSF)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Propylene (0384-2113)
- UNIWELD Gas Welding Outfit, AMERIFLAME Series, Acetylene (HS-MDUF)
- Radnor Gas Welding Outfits