Shop All MIG Gun Consumables
Radnor
Insulator, Tweco
Mfr # RAD64002682
Zoro # G8574237
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 34CT
- Style Tweco
- For MIG Guns Radnor(R), Tweco(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64002682
- Zoro # G8574237
- UPC # 639890026823
- Country of Origin China
- Category MIG Gun Consumables
Details
Item | Insulator |
Series | 34CT |
Style | Tweco |
For MIG Guns | Radnor(R), Tweco(R) |
Description
Insulator, Tweco Style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Table, 40 in. W x 24 in. D (30PA41)
- XTRWELD SELECT 6013 Filler Metal, 5/64, Mild & Low Alloy Steel, 5 Lb. Box priced per pound (SE6013078-5)
- HAKKO Desoldering Station, Analog, 120VAC, 140W (FR301-03/P)
- AMERICAN BEAUTY TOOLS Soldering Iron, 100w, 3/8 In, 855 F (3138-100)
- RADNOR Gas Diffuser, Brass, Tweco, Standard, PK5 (RAD64002720)
- RADNOR Nozzle, Miller (RAD64002924)
- RADNOR Insulator, Tweco, Slip-On (RAD64002681)
- RADNOR Gas Diffuser, Brass, Tweco (RAD64002729)
- RADNOR Gas Diffuser, Miller, PK2 (RAD64002914)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded (RAD64002696)
- RADNOR Gas Diffuser, Copper, Tweco, Standard, PK5 (RAD64002572)
- Radnor MIG Gun Consumables