Shop All Welding Hose
Radnor
Inert Gas Hose, 1/4 dia, 500 ft
Mfr # RAD64003373
Zoro # G9054997
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 500 ft
- Hose Color Black
- Temp. Range -40⨠Degrees to 190⨠Degrees F
- Hose Inside Dia. (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003373
- Zoro # G9054997
- UPC # 639890033739
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 500 ft |
Hose Inside Dia. (In.) | 1/4 |
Hose Length (Ft.) | 500 |
Details
Hose Color | Black |
Temp. Range | -40⨠Degrees to 190⨠Degrees F |
Color Coding | Black |
Item | Inert Gas Hose |
Hose Configuration | Bulk Hose |
Hose Grade | Inert Gas |
Hose Tube Material | Synthetic Rubber |
Description
Item Inert Gas Hose, Hose Inside Dia. 1/4 in, Hose Length 500 ft, Hose Color Black, Hose Tube Material Synthetic Rubber, Temp. Range -40� Degrees to 190� Degrees F, Hose Configuration Bulk Hose, Hose Grade Inert Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Bevel, 1.3mm x 16.5mm (T18-S6)
- BERNARD BERNARD D-MA250 Brass MIG Gas Diffuser (D-MA250)
- TREGASKISS Threaded Contact Tip, Wire Size 0.035", Heavy Duty, TOUGH LOCK Series (403-20-35)
- OPTREL Grind Button Cover, Optrel Helmet, S, PK10 (5003.514)
- RADNOR Twin Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003363)
- RADNOR Twin Welding Hose, 3/16dia, 12-1/2ft, Grd T (RAD64003335)
- RADNOR Single Welding Hose, 1/4 dia, 750 ft, Grd R (RAD64003371)
- RADNOR Twin Welding Hose, 1/4dia, 12-1/2ft, Grd R (RAD64003350)
- RADNOR Twin Welding Hose, 3/8 dia, 50 ft, Grd R (RAD64003332)
- RADNOR Single Welding Hose, 3/8 dia, 750 ft, Grd R (RAD64003375)
- POWERWELD Twin Welding Hose Assembly, 1/4" x 100', Grade T (PW14-100T)
- Radnor Welding Hose