Shop All Welding Hose
This Product is Discontinued
Radnor
Inert Gas Hose, 1/4 dia, 100 ft, (Discontinued)
Mfr # RAD64003360
Zoro # G8575786
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 1/4 in
- Hose Length 100 ft
- Fitting Type MRH x MRH
- Hose Color Black
- Hose Length (Ft.) 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003360
- Zoro # G8575786
- UPC # 639890033609
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 100 ft |
Hose Length (Ft.) | 100 |
Hose Inside Dia. (In.) | 1/4 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Details
Fitting Type | MRH x MRH |
Hose Color | Black |
Item | Inert Gas Hose |
Color Coding | Black |
Fittings | AW14-A |
Hose Fittings | Brass 5/8 in AW14-A x Brass 5/8 in AW14-A |
Hose Fitting B Type | AW14-A |
Hose Tube Material | Synthetic Rubber |
Hose Fitting A Type | AW14-A |
Hose Fitting A Material | Brass |
Hose Fitting B Material | Brass |
Description
Inert Gas Hose, Hose Inside Dia. 1/4 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material Synthetic Rubber, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type AW14-A, Hose Fitting B Type AW14-A, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.