Shop All Gas Welding Outfits
Radnor
Heavy Duty Outfit, Propylene
Mfr # RAD64003859
Zoro # G8575086
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Up To 6 in
- Gas Service Propylene
- Fuel Propylene
- Cutting Tips 1-GPP
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Radnor
- MFR # RAD64003859
- Zoro # G8575086
- UPC # 639890038598
- Country of Origin Mexico
- Category Gas Welding Outfits
Dimensions
Hose Length | 25 ft |
Description
Heavy Duty Outfit, Compatible Fuel Type Propane, Propylene, Kit Series Radnor, Torch Handle Model WH370FC-V, Cutting Tip Manufacturer Part Number 0391-1-GPP, Cutting Attachment Manufacturer Part Number CA370V, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 2-W, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Length 25 ft, Product Type Combination Torch & Tip Kit, Includes Goggles and Striker, Application Cutting, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY E6011, Steel Electrode, 1/8 in x 40 Pound (42447)
- POWERWELD Purox Style Cutting Tip, LP Propane/Natural Gas, #3 (4203-3)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. 1/16", Pk10 (14H-116)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 2.4mm (T22-D24)
- RADNOR Light Duty Outfit, Acetylene (RAD64003012)
- RADNOR Heavy Duty Outfit, Acetylene (RAD64003010)
- RADNOR Medium Duty Outfit, Acetylene (RAD64003004)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Natural Gas, Propane (0384-2112)
- UNIWELD Torch Kit, 17 Series Series, Oxy-Acetylene, Welds Up To 5/64" (71MHK)
- ZORO SELECT Welding Outfit (HS-HDUF)
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2121)
- Radnor Gas Welding Outfits